LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

WEB PROTECTOR CORNER GUARD, ORANGE 12/PK

713.59710 - UNSPSC 30191800
S123471486
WEB PROTECTOR CORNER GUARD, ORANGE 12/PK WEB PROTECTOR CORNER GUARD, ORANGE 12/PK
WEB PROTECTOR CORNER GUARD, ORANGE 12/PK
Clearance

61.80 Log in to see customized pricing and stock availability
Units/package: 12 Maximum Quantity: 4 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Slot Width 4.1 in
Slot Height 0.4 in
Overall Width 9.5 in
Quantity 12

Features

Protects webbing from abrasion
Fits up to 4 in width webbing
1 in edges on corners keep webbing in place
Material: Orange plastic

Notices

Always inspect web protector for damages before using.

Is Often Bought With

You Might Also Like